Overview
Mfr description
02BC75MGRAT
Specifications
- Split Bearing TypeSplit Roller Bearing Cartridge Assembly
- Bore Diameter
- Expansion TypeNon-Expansion
- Inner Ring Width
- Radial Dynamic Load Capacity229 kN
- Radial Static Load Capacity268 kN
- Max Rpm3080 rpm
- Outer Ring Width46.1 mm
- Series02
- Weight29.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data