Motion
03BC800EXAT
Split Roller Bearing Cartridge - 03 Series, 8 in Bore, 19.252 in OD, 10.6299 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804231
MFR #03BC800EXAT
List Price$147,098.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 8 in Bore, 19.252 in OD, 10.6299 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804231
MFR #03BC800EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147,098.47/each for your price

Overview

Mfr description
03BC800EXAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    1451 kN
  • Radial Static Load Capacity
    2022 kN
  • Max Rpm
    880 rpm
  • Outer Ring Width
    97.7 mm
  • Series
    03
  • Replacement Split Bearing Only
    03B800EX
  • Replacement Complete Pillow Block
    03BCP800EX
  • Bearing Cage Material
    Aluminum
  • Weight
    292.16 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text