Motion
03BC800GRAT
Split Roller Bearing Cartridge - 03 Series, 8 in Bore, 19.252 in OD, 10.6299 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804234
MFR #03BC800GRAT
Price$147,098.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 8 in Bore, 19.252 in OD, 10.6299 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804234
MFR #03BC800GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147,098.47/each

Specifications

Dimensions

  • Bore Diameter  
    8 in
  • Inner Ring Width  
    7.5197 in
  • Outer Ring Width
    118.3 mm
  • Weight
    469.26 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    880 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    1451 kN
  • Radial Static Load Capacity
    2022 kN
  • Replacement Complete Pillow Block
    03BCP800GR
  • Replacement Split Bearing Only
    03B800GR
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
03BC800GRAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text