Motion
03BC900EXAT
Split Roller Bearing Cartridge - 03 Series, 9 in Bore, 21-1/2 in OD, 11.7323 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804238
MFR #03BC900EXAT
Price$140,552.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 9 in Bore, 21-1/2 in OD, 11.7323 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804238
MFR #03BC900EXAT

Mfr description
03BC900EXAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140,552.61/each

Specifications

Dimensions

  • Bore Diameter  
    9 in
  • Inner Ring Width  
    8.3465 in
  • Outer Ring Width
    109.6 mm
  • Weight
    324.28 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    760 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    1586 kN
  • Radial Static Load Capacity
    2163 kN
  • Replacement Complete Pillow Block
    03BCP900EX
  • Replacement Split Bearing Only
    03B900EX
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)