Motion
01BC503EXAT
Split Roller Bearing Cartridge - 01 Series, 5-3/16 in Bore, 11 in OD, 6.6142 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804273
MFR #01BC503EXAT
Price$9,077.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 5-3/16 in Bore, 11 in OD, 6.6142 in Cartridge Width, Expansion Bearing (Floating)
Mi Item #06804273
MFR #01BC503EXAT

Mfr description
01BC503EXAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,077.25/each

Specifications

Dimensions

  • Bore Diameter  
    5-3/16 in
  • Inner Ring Width  
    3.874 in
  • Outer Ring Width
    55.6 mm
  • Weight
    75.15 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    1570 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    394 kN
  • Radial Static Load Capacity
    542 kN
  • Replacement Complete Pillow Block
    01BCP503EX
  • Replacement Split Bearing Only
    01B503EX
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)