Motion
02BCF115EXAT
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 1-15/16 in Bore , 4-Bolt Round Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
MI ITEM #06804293
MFR #02BCF115EXAT
List Price$4,861.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 1-15/16 in Bore , 4-Bolt Round Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
MI ITEM #06804293
MFR #02BCF115EXAT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,861.08/each for your price

Overview

Mfr description
02BCF115EXAT
  • Offer alternative mounting arrangements for heavy-duty applications
  • Standard cast iron pillow block bases normally have longitudinal bolt slots

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Clamp Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Split
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Split Cylindrical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Depth
    4-7/8 in
  • Radial Dynamic Load Capacity
    26750 lbf
  • Radial Static Load Capacity
    27900 lbf
  • Operating Temperature Range
    -4 to +212 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    02
  • UPC_NO
    7316579390941
  • Weight
    34.43 lbs
  • Max Rpm
    4350 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text