Motion
03BCP1000GRAT
Pillow Block Roller Bearing Unit - 10 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804390
MFR #03BCP1000GRAT
List Price$235,022.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 10 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804390
MFR #03BCP1000GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235,022.61/each for your price

Overview

Mfr description
03BCP1000GRAT

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    25.6250 to 27.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    15.5000 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Extra Heavy Duty
  • Base Width
    16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    13.1563 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    399700 lbf
  • Radial Static Load Capacity
    573500 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    03
  • Replacement Bearing
    03 B 1000 GR
  • Weight
    1541.98 lbs
  • Max Rpm
    700 rpm
  • UPC_NO
    7316579389440
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text