Motion
02BCF207EXAT
Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
Mi Item #06804397
MFR #02BCF207EXAT
Price$5,722.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Roller Bearing Unit - 2-7/16 in Bore , Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Heavy Duty
Mi Item #06804397
MFR #02BCF207EXAT

Mfr description
02BCF207EXAT
  • Offer alternative mounting arrangements for heavy-duty applications
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,722.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.7500 in
  • Bolt Circle Diameter  
    9.5000 in
  • Bore Diameter  
    2-7/16 in
  • Overall Depth
    5-3/8 in
  • Overall Length Diameter  
    11.2500 in
  • Weight
    47.45 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3680 rpm
  • Mounting Type
    4-Bolt Round
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    37770 lbf
  • Radial Static Load Capacity
    41900 lbf
  • Seal Type
    Labyrinth
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579391030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)