Motion
02BCF207GRAT
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 2-7/16 in Bore , 4-Bolt Round Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #06804401
MFR #02BCF207GRAT
List Price$5,722.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 2-7/16 in Bore , 4-Bolt Round Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #06804401
MFR #02BCF207GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,722.61/each for your price

Overview

Mfr description
02BCF207GRAT FLG BRG
  • Offer alternative mounting arrangements for heavy-duty applications
  • Standard cast iron pillow block bases normally have longitudinal bolt slots

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Split
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Split Cylindrical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Depth
    5-3/8 in
  • Radial Dynamic Load Capacity
    37770 lbf
  • Radial Static Load Capacity
    41900 lbf
  • Operating Temperature Range
    -4 to +212 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    02
  • UPC_NO
    7316579391047
  • Weight
    47.48 lbs
  • Max Rpm
    3680 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text