Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
03BCP1500EXLAB

Pillow Block Roller Bearing - 15 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Expansion Bearing (Floating)
MI ITEM #06804439
MFR #03BCP1500EXLAB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03BCP1500EXLAB

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    30.6875 to 32.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    22.0000 in
  • Overall Length
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Extra Heavy Duty
  • Base Width
    15-1/2 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    678700 lbf
  • Radial Static Load Capacity
    1079000 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    03
  • Replacement Bearing
    03 B 1500 EX
  • Weight
    3896.2 lbs
  • Max Rpm
    420 rpm
  • Number Of Mounting Holes
    8
  • Mounting Type
    8-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text