Motion
01EBCP50MGRAT
Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804498
MFR #01EBCP50MGRAT
Your Price$2,688.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804498
MFR #01EBCP50MGRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,688.51/each(List $3,091.79)

Overview

Mfr description
01EBCP50MGRAT

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    203 to 227 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    70 mm
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Medium Duty
  • Base Width
    60 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    3.8125 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    95 kN
  • Radial Static Load Capacity
    105 kN
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    01E
  • Replacement Bearing
    01E B 50M GR
  • Weight
    16.5 lbs
  • Max Rpm
    4630 rpm
  • UPC_NO
    7316577394026
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text