Motion
01BCF404EXAT
Flange-Mount Roller Bearing Unit - Split Cylindrical Roller Brg., 4-1/4 in Bore , 4-Bolt Round Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Medium Duty
MI ITEM #06804557
MFR #01BCF404EXAT
List Price$11,346.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Roller Bearing Unit - Split Cylindrical Roller Brg., 4-1/4 in Bore , 4-Bolt Round Mount, Clamp Collar, Expansion Bearing (Floating), Cast Iron Housing, Medium Duty
MI ITEM #06804557
MFR #01BCF404EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,346.57/each for your price

Overview

Mfr description
01BCF404EXAT

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Clamp Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Medium Duty
  • Housing Construction
    Split
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Split Cylindrical Roller
  • Seal Type
    Labyrinth
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    01
  • UPC_NO
    7316579395281
  • Weight
    102.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text