Motion
03BCP507GRAT
Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #06804578
MFR #03BCP507GRAT
Price$74,148.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #06804578
MFR #03BCP507GRAT

Mfr description
03BCP507GRAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,148.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    9.0000 in
  • Base Width
    7 in
  • Bolt Center To Center Length
    19.5000 to 21 in
  • Bore Diameter  
    5-7/16 in
  • Overall Height  
    19.1250 in
  • Overall Length  
    24.5000 in
  • Overall Width
    6.6250 in
  • Weight
    433 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Extra Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    1340 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    199200 lbf
  • Radial Static Load Capacity
    240300 lbf
  • Replacement Bearing
    03 B 507 GR
  • Seal Type
    Triple Lip
  • Series
    03
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579387385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)