Motion
03BCP600GRAT
Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804605
MFR #03BCP600GRAT
Price$97,916.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804605
MFR #03BCP600GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97,916.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    10.0000 in
  • Base Width
    8 in
  • Bolt Center To Center Length
    21.2500 to 22.7500 in
  • Bore Diameter  
    6 in
  • Overall Height  
    21.0625 in
  • Overall Length  
    26.2500 in
  • Overall Width
    10.0000 in
  • Weight
    634.11 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Extra Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    1220 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    223500 lbf
  • Radial Static Load Capacity
    272700 lbf
  • Replacement Bearing
    03 B 600 GR
  • Seal Type
    Triple Lip
  • Series
    03
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579388757

Overview

Mfr description
03BCP600GRAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text