Motion
03BCP608EXAT
Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Expansion Bearing (Floating)
MI ITEM #06804616
MFR #03BCP608EXAT
List Price$116,428.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 6-1/2 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Expansion Bearing (Floating)
MI ITEM #06804616
MFR #03BCP608EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116,428.38/each for your price

Overview

Mfr description
03BCP608EXAT

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    24 to 25.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    10.5000 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Extra Heavy Duty
  • Base Width
    9 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    10.5625 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    259900 lbf
  • Radial Static Load Capacity
    351600 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    03
  • Replacement Bearing
    03 B 608 EX
  • Weight
    738.76 lbs
  • Max Rpm
    1110 rpm
  • UPC_NO
    7316579388948
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text