Motion
03EBC1100EXAT
Split Roller Bearing Cartridge - 03 Series, 11 in Bore, 571-1/2 in OD, 14.0157 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804646
MFR #03EBC1100EXAT
Price$190,026.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 11 in Bore, 571-1/2 in OD, 14.0157 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804646
MFR #03EBC1100EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190,026.93/each

Specifications

Dimensions

  • Bore Diameter  
    11 in
  • Inner Ring Width  
    9.6063 in
  • Outer Ring Width
    139.7 mm
  • Weight
    756.36 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    620 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    2105 kN
  • Radial Static Load Capacity
    3233 kN
  • Replacement Complete Pillow Block
    03BCP1100EX
  • Replacement Split Bearing Only
    03B1100EX
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
03EBC1100EXAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text