Motion
03EBC1100GRAT
Split Roller Bearing Cartridge - 03 Series, 11 in Bore, 571-1/2 in OD, 14.0157 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06804649
MFR #03EBC1100GRAT
Price$190,026.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 11 in Bore, 571-1/2 in OD, 14.0157 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06804649
MFR #03EBC1100GRAT

Mfr description
03EBC1100GRAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190,026.93/each

Specifications

Dimensions

  • Bore Diameter  
    11 in
  • Inner Ring Width  
    9.6063 in
  • Outer Ring Width
    139.7 mm
  • Weight
    734.8 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    620 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    2105 kN
  • Radial Static Load Capacity
    3233 kN
  • Replacement Complete Pillow Block
    03BCP1100GR
  • Replacement Split Bearing Only
    03B1100GR
  • Series
    03
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)