Motion
01BCP108GRAT
Pillow Block Roller Bearing Unit - 1-1/2 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804702
MFR #01BCP108GRAT
Your Price$2,447.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 1-1/2 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804702
MFR #01BCP108GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,447.31/each(List $2,936.78)

Overview

Mfr description
01BCP108GRAT
  • Suitable for most medium-duty applications
  • Wide range of speeds, up to 12,600"/320,000 mm under the right conditions
  • Standard cast iron pillow block bases normally have longitudinal bolt slots

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.7500 to 7.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.3750 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    2.3750 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    15060 lbf
  • Radial Static Load Capacity
    15060 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -4 to +212 °F
  • Bolt Size
    0.5000 in
  • Series
    01
  • Replacement Bearing
    01 B 108
  • Weight
    11.64 lbs
  • Max Rpm
    5400 rpm
  • Manufacturer Catalog
  • UPC_NO
    7316579323307
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text