Motion
03EBCP1100EXAT

COOPER BEARINGS (SKF)
03EBCP1100EXAT

Pillow Block Roller Bearing Unit - 11 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Expansion Bearing (Floating)
MI ITEM #06804742
MFR #03EBCP1100EXAT
List Price$246,049.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
03EBCP1100EXAT

Pillow Block Roller Bearing Unit - 11 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Expansion Bearing (Floating)
MI ITEM #06804742
MFR #03EBCP1100EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246,049.13/each for your price

Overview

Mfr description
03EBCP1100EXAT

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    19 to 20.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    14.5000 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Extra Heavy Duty
  • Base Width
    11 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    473200 lbf
  • Radial Static Load Capacity
    726800 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    03
  • Replacement Bearing
    03E B 1100 EX
  • Weight
    1227.16 lbs
  • Max Rpm
    620 rpm
  • UPC_NO
    7316579389495
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    8
  • Mounting Type
    8-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text