Motion
03EBCP1100GRAT

COOPER BEARINGS (SKF)
03EBCP1100GRAT

Pillow Block Roller Bearing Unit - 11 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804746
MFR #03EBCP1100GRAT
Price$246,049.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
03EBCP1100GRAT

Pillow Block Roller Bearing Unit - 11 in Bore Dia., Cast Iron Material, Extra Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804746
MFR #03EBCP1100GRAT

Mfr description
03EBCP1100GRAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246,049.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    14.5000 in
  • Base Width
    11 in
  • Bolt Center To Center Length
    19 to 20.5000 in
  • Bore Diameter  
    11 in
  • Overall Height  
    30.8750 in
  • Overall Length  
    37.0000 in
  • Weight
    1205.6 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Extra Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    620 rpm
  • Mounting Type
    8-Bolt Base
  • Number Of Mounting Holes
    8
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    473200 lbf
  • Radial Static Load Capacity
    726800 lbf
  • Replacement Bearing
    03E B 1100 GR
  • Seal Type
    Triple Lip
  • Series
    03E
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579389501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)