Overview
Mfr description
01BCP2400GRLAB PIL BLK
Specifications
- Bore Diameter
- Bolt Center To Center Length34.9375 to 36.5625 in
- Bore TypeStraight
- Base To Bore Centerline23.5000 in
- Overall Length
- Housing MaterialCast Iron
- Housing ConstructionSplit
- Type Of BearingSplit Cylindrical Roller
- Overall Height
- Duty TypeMedium Duty
- Base Width12 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Seal TypeLabyrinth
- Radial Dynamic Load Capacity321700 lbf
- Radial Static Load Capacity744300 lbf
- Lubrication TypeGrease
- Operating Temperature Range-4 to +212 °F
- Series01
- Replacement Bearing01 B 2400 GR
- Weight2684 lbs
- Max Rpm300 rpm
- Number Of Mounting Holes8
- Mounting Type8-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data