Motion
02BCP2000GRLAB

COOPER BEARINGS (SKF)
02BCP2000GRLAB

Pillow Block Roller Bearing - 20 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804956
MFR #02BCP2000GRLAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
02BCP2000GRLAB

Pillow Block Roller Bearing - 20 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06804956
MFR #02BCP2000GRLAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    22.5000 in
  • Base Width
    14-1/2 in
  • Bolt Center To Center Length
    32.4375 to 34 in
  • Bore Diameter  
    20 in
  • Overall Height  
    45.0625 in
  • Overall Length  
    51.0000 in
  • Overall Width
    12.0625 in
  • Weight
    2948 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Grease
  • Max Rpm
    340 rpm
  • Mounting Type
    8-Bolt Base
  • Number Of Mounting Holes
    8
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    546300 lbf
  • Radial Static Load Capacity
    1074000 lbf
  • Replacement Bearing
    02 B 2000 GR
  • Seal Type
    Labyrinth
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller

Overview

Mfr description
02BCP2000GRLAB PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text