Motion
01BCP40MGRAT
Pillow Block Roller Bearing - 40 mm Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #06805006
MFR #01BCP40MGRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 40 mm Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #06805006
MFR #01BCP40MGRAT

Mfr description
01BCP40MGRAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    172 to 192 mm
  • Bore Diameter  
    40 mm
  • Overall Height  
    138 mm
  • Overall Length  
    228 mm
  • Overall Width
    3.3750 in
  • Weight
    11.55 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    5400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    67 kN
  • Radial Static Load Capacity
    67 kN
  • Replacement Bearing
    01 B 40M GR
  • Seal Type
    Triple Lip Contact
  • Series
    01
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579385022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)