Motion
02BC100MEXAT
Split Roller Bearing Cartridge - 02 Series, 100 mm Bore, 231.78 mm OD, 146 mm Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805010
MFR #02BC100MEXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 100 mm Bore, 231.78 mm OD, 146 mm Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805010
MFR #02BC100MEXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BC100MEXAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    362 kN
  • Radial Static Load Capacity
    456 kN
  • Max Rpm
    2130 rpm
  • Outer Ring Width
    51.6 mm
  • Series
    02
  • Weight
    46.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text