Motion
02BCP2400EXLAB

COOPER BEARINGS (SKF)
02BCP2400EXLAB

Pillow Block Roller Bearing - 24 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #06805011
MFR #02BCP2400EXLAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
02BCP2400EXLAB

Pillow Block Roller Bearing - 24 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #06805011
MFR #02BCP2400EXLAB

Mfr description
02BCP2400EXLAB PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    26.5000 in
  • Base Width
    15 in
  • Bolt Center To Center Length
    38.7500 to 40.8125 in
  • Bore Diameter  
    24 in
  • Overall Height  
    52.9375 in
  • Overall Length  
    60.0000 in
  • Weight
    3949 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Grease
  • Max Rpm
    290 rpm
  • Mounting Type
    8-Bolt Base
  • Number Of Mounting Holes
    8
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    653000 lbf
  • Radial Static Load Capacity
    1347000 lbf
  • Replacement Bearing
    02 B 2400 EX
  • Seal Type
    Labyrinth
  • Series
    02
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)