Motion
01BCP500GRAT
Pillow Block Roller Bearing - 5 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06805053
MFR #01BCP500GRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 5 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06805053
MFR #01BCP500GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BCP500GRAT PIL BLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    17.2500 to 18.1875 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    6.3750 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Medium Duty
  • Base Width
    7 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    6.1250 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    79800 lbf
  • Radial Static Load Capacity
    108800 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    01
  • Replacement Bearing
    01 B 500 GR
  • Weight
    160.4 lbs
  • Max Rpm
    1740 rpm
  • UPC_NO
    7316577352255
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text