Motion
02BC303EXAT
Split Roller Bearing Cartridge - 02 Series, 3-3/16 in Bore, 8 in OD, 6.063 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805257
MFR #02BC303EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 3-3/16 in Bore, 8 in OD, 6.063 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805257
MFR #02BC303EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BC303EXAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    280 kN
  • Radial Static Load Capacity
    345 kN
  • Max Rpm
    2520 rpm
  • Outer Ring Width
    48.4 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B303EX
  • Replacement Complete Pillow Block
    02BCP303EX
  • Bearing Cage Material
    Aluminum
  • Weight
    40.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text