Motion
01EBC112EXAT
Split Roller Bearing Cartridge - 01 Series, 1-3/4 in Bore, 4.6252 in OD, 3.8583 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805259
MFR #01EBC112EXAT
Price$2,225.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 1-3/4 in Bore, 4.6252 in OD, 3.8583 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805259
MFR #01EBC112EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,225.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    2.1929 in
  • Outer Ring Width
    25.4 mm
  • Weight
    9.88 lbs

Details

  • Bearing Cage Material
    Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Max Rpm
    4630 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    95 kN
  • Radial Static Load Capacity
    105 kN
  • Replacement Complete Pillow Block
    01EBCP112EX
  • Replacement Split Bearing Only
    01B112EX
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
01EBC112EXAT CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text