Motion
02BC303GRAT
Split Roller Bearing Cartridge - 02 Series, 3-3/16 in Bore, 8 in OD, 6.063 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06805260
MFR #02BC303GRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 3-3/16 in Bore, 8 in OD, 6.063 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06805260
MFR #02BC303GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BC303GRAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    280 kN
  • Radial Static Load Capacity
    345 kN
  • Max Rpm
    2520 rpm
  • Outer Ring Width
    48.4 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B303GR
  • Replacement Complete Pillow Block
    02BCP303GR
  • Bearing Cage Material
    Aluminum
  • Weight
    41.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text