Motion
02BC304EXAT
Split Roller Bearing Cartridge - 02 Series, 3-1/4 in Bore, 8 in OD, 6.063 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805263
MFR #02BC304EXAT
List Price$5,861.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 3-1/4 in Bore, 8 in OD, 6.063 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805263
MFR #02BC304EXAT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,861.46/each for your price

Overview

Mfr description
02BC304EXAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    280 kN
  • Radial Static Load Capacity
    345 kN
  • Max Rpm
    2520 rpm
  • Outer Ring Width
    48.4 mm
  • Series
    02
  • Replacement Split Bearing Only
    02B304EX
  • Replacement Complete Pillow Block
    02BCP304EX
  • Bearing Cage Material
    Aluminum
  • Weight
    40.24 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text