Motion
01EBC115EXAT
Split Roller Bearing Cartridge - 01 Series, 1-15/16 in Bore, 4.6252 in OD, 3.8583 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805265
MFR #01EBC115EXAT
Your Price$2,294.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 1-15/16 in Bore, 4.6252 in OD, 3.8583 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805265
MFR #01EBC115EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,294.65/each(List $2,638.85)

Overview

Mfr description
01EBC115EXAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    95 kN
  • Radial Static Load Capacity
    105 kN
  • Max Rpm
    4630 rpm
  • Outer Ring Width
    25.4 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B115EX
  • Replacement Complete Pillow Block
    01EBCP115EX
  • Bearing Cage Material
    Steel
  • Weight
    9.48 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text