Motion
02BC311GRAT
Split Roller Bearing Cartridge - 02 Series, 3-11/16 in Bore, 9.1252 in OD, 5.748 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06805281
MFR #02BC311GRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 3-11/16 in Bore, 9.1252 in OD, 5.748 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06805281
MFR #02BC311GRAT

Mfr description
02BC311GRAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-11/16 in
  • Inner Ring Width  
    3.6260 in
  • Outer Ring Width
    51.6 mm
  • Weight
    49.08 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Non-Expansion
  • Max Rpm
    2130 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    362 kN
  • Radial Static Load Capacity
    456 kN
  • Replacement Complete Pillow Block
    02BCP311GR
  • Replacement Split Bearing Only
    02B311GR
  • Series
    02
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)