Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 6-15/16 in Bore, 12-3/4 in OD, 6.7717 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805446
MFR #01BC615EXAT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01BC615EXAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    524 kN
  • Radial Static Load Capacity
    801 kN
  • Max Rpm
    1220 rpm
  • Outer Ring Width
    55.5 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B615EX
  • Replacement Complete Pillow Block
    01BCP615EX
  • Bearing Cage Material
    Aluminum
  • Weight
    113.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text