Motion
01BC700EXAT
Split Roller Bearing Cartridge - 01 Series, 7 in Bore, 12-3/4 in OD, 6.7717 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805448
MFR #01BC700EXAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 7 in Bore, 12-3/4 in OD, 6.7717 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06805448
MFR #01BC700EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Inner Ring Width  
    4.2913 in
  • Outer Ring Width
    55.5 mm
  • Weight
    112.84 lbs

Details

  • Bearing Cage Material
    Aluminum
  • Expansion Type
    Expansion
  • Max Rpm
    1220 rpm
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    524 kN
  • Radial Static Load Capacity
    801 kN
  • Replacement Complete Pillow Block
    01BCP700EX
  • Replacement Split Bearing Only
    01B700EX
  • Series
    01
  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly

Overview

Mfr description
01BC700EXAT CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text