Motion
02BCP315GRAT
Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06805735
MFR #02BCP315GRAT
List Price$10,472.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06805735
MFR #02BCP315GRAT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10,472.99/each for your price

Overview

Mfr description
02BCP315GRAT PIL BLK
  • Offers alternative mounting arrangements for heavy duty applications
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
  • Cast steel or other special bases usually have drilled holes
  • Cooper split

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.7500 to 16.6875 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.6250 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    6-3/4 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    5.7500 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    81380 lbf
  • Radial Static Load Capacity
    102500 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    02
  • Replacement Bearing
    02 B 315 GR
  • Weight
    92.58 lbs
  • Max Rpm
    2130 rpm
  • UPC_NO
    7316577289872
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text