Motion
02B700EX
Roller Insert Bearing - Cylindrical Roller Bearing, 7.0000 in Bore Dia., 13.0000 in OD, 5.5120 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06805768
MFR #02B700EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - Cylindrical Roller Bearing, 7.0000 in Bore Dia., 13.0000 in OD, 5.5120 in Overall Width, Expansion Bearing (Floating)
MI ITEM #06805768
MFR #02B700EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02B700EX

Specifications

  • Type Of Bearing
    Cylindrical Roller
  • Outside Diameter
  • Outer Ring Width
  • Overall Width
    5.5120 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Series
    02
  • Max Rpm
    1120 rpm
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text