Motion
PE604PT-220

POWER TEAM
PE604PT-220

PE60 Electric 2-Speed Post Tensioning Pump - Single or Double-Acting, 1-1/8 hp, 0.75 gal Reservoir, 157.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 220 V, 50/60 Hz
Mi Item #06806173
MFR #PE604PT-220
Price$14,527.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE604PT-220

PE60 Electric 2-Speed Post Tensioning Pump - Single or Double-Acting, 1-1/8 hp, 0.75 gal Reservoir, 157.0 in³ Usable Capacity, 56 in³/min Flow at Max psi, 220 V, 50/60 Hz
Mi Item #06806173
MFR #PE604PT-220

Mfr description
PE604PT-220 PUMP,E, 4W 3P, 220V
  • Compact, light weight pump - excellent choice for rugged applications and low voltage starting
  • Long, trouble-free life in the most demanding work environments
  • Starts under load, even at the reduced voltages at construction sites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,527.69/each

Specifications

Dimensions

  • Overall Height
    18.250 in
  • Overall Length
    15.000 in
  • Overall Width
    9.313 in
  • Weight
    51.00 lbs

Details

  • Amperage
    25.0 A
  • Control Switch
    On/Off/Pulse
  • Description Keyword
    Single or Double-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1-1/8 hp
  • Pump Type
    PE60 Electric 2-Speed Post Tensioning Pump
  • Reservoir Capacity
    0.75 gal (US)
  • Reservoir Capacity Cubic Inches
    173.25 in³
  • Sound Level At Idle 10000 Psi
    80/85 dB(a)
  • Typical Flow At 0 Psi
    704 in³/min
  • Typical Flow At 10000 Psi
    56 in³/min
  • Typical Flow At 5000 Psi
    74 in³/min
  • Typical Flow At 700 Psi
    440 in³/min
  • Typical Flow At Max Psi
    56 in³/min
  • UPC_NO
    662536339032
  • Usable Oil Capacity
    157.0 in³
  • Valve Function Details
    With valve in center position, pump is started. Next the cable is inserted into stressing tool, valve is placed in “A” position; “Pull” portion of stressing tool is pressurized to specified level for proper cable tensioning (“A” port is checked internally, can only be released by building pressure in “B” position). Next the valve is placed in “B” position, which is pressure controlled and will not exceed 6,400 psi (440 bar); “Return” portion of stressing tool is pressurized and will release “A” port when pressure reaches approximately one-half the “A” port pressure—“A” port remains open as long as this pressure differential is maintained. Then the pump is stopped, valve is placed in “A” position, releasing “B” port pressure.
  • Valve Part Number
    9628
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual, Post-Tensioning Single-Strand Valve
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Sequenced Return
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)