Overview
Mfr description
BL1023 CLEVIS LINK COTTER TYPE
Specifications
- Pitch
- Pin Diameter
- Link Plate Height
- Link Plate Thickness
- Overall Length1 ft
- MaterialCarbon Steel
- Standards MetASME B29
- Corrosion ResistantNot Corrosion-Resistant
- UPC_NO097039180148
- Weight0.33 lb
- Series2080
- Product TypeLeaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data