Motion
50STKCL 50

TSUBAKI (UST)
50STKCL 50

Connecting Link - 50 / 5/8 in Pitch
Mi Item #06806474
MFR #50STKCL 50
Price$16.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50STKCL 50

Connecting Link - 50 / 5/8 in Pitch
Mi Item #06806474
MFR #50STKCL 50

Mfr description
50 STICKER CONN LINK B2011766
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.86/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
  • UPC_NO
    097039590008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)