Motion
SFM60MM

TB WOODS
SFM60MM

Quick Disconnect Bushing - SFM Bushing, 60 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Ductile Iron Material
MI ITEM #06806564
MFR #SFM60MM
Price$186.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFM60MM

Quick Disconnect Bushing - SFM Bushing, 60 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Ductile Iron Material
MI ITEM #06806564
MFR #SFM60MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.22/each

Specifications

Dimensions

  • Barrel Diameter
    79.4 mm
  • Barrel Length
    38.1 mm
  • Bolt Circle Diameter
    98.4 mm
  • Bore Diameter  
    60 mm
  • Bushing Size
    SFM
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    18 x 11 mm
  • Length Through Bore  
    2.0000 in
  • Screw Length
    50 mm
  • Screw Thread Size
    M10x1.5

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672010511
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    1243 N-m
  • UPC_NO
    698672010511

Overview

Mfr description
SFM60MM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought