Motion
SDSMPB

TB WOODS
SDSMPB

Quick Disconnect Bushing - SDS Bushing, 1/2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #06806573
MFR #SDSMPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDSMPB

Quick Disconnect Bushing - SDS Bushing, 1/2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #06806573
MFR #SDSMPB

Mfr description
SDSMPB BUSHING FOR PULLEY 3V5.3X4-SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    2.188 in
  • Barrel Length
    0.88 in
  • Bolt Circle Diameter
    2.688 in
  • Bore Diameter  
    1/2 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4375 in
  • Length Through Bore  
    1.3125 in
  • Screw Length
    1.375 in
  • Screw Thread Size
    1/4-20

Details

  • Bore Type
    Plain Bore
  • Manufacturer Upc Number
    698672709781
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • UPC_NO
    698672709781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)