Motion
ETP-100

ZERO MAX
ETP-100

Keyless Bushing - ETP-CLASSIC Series, 100 mm ID, 125 mm OD
Mi Item #06806659
MFR #ETP-100
Price$2,488.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-100

Keyless Bushing - ETP-CLASSIC Series, 100 mm ID, 125 mm OD
Mi Item #06806659
MFR #ETP-100

Mfr description
ETP-100 ZERO MAX TRANSMISSION COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,488.64/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    100 mm
  • Outside Diameter  
    125 mm
  • Overall Length
    153 mm
  • Screw Size
    M8
  • Weight
    10.73 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    23.6 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    69688 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)