1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
QX42SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
06806661
MFR #
QX42SC
Price
$4,013.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX QX42SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
QX42SC
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
06806661
MFR #
QX42SC
Mfr description
QX42SC ZERO-MAX DRIVE WITH SCREW CONTROL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,013
.70
/each
Add to Cart
Specifications
Dimensions
Housing Length
10.2500 in
Weight
21 lbs
Details
Input Horsepower
0.7500 hp
Output Torque
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items