Motion
DEM28-290-296

ROLLON CORP
DEM28-290-296

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 296 mm, 290 mm Long
MI ITEM #06806743
MFR #DEM28-290-296
Price$592.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM28-290-296

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 296 mm, 290 mm Long
MI ITEM #06806743
MFR #DEM28-290-296

Mfr description
DEM28-290-296, SIZE 28 TLSPC, L=290MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.48/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    28 mm
  • Stroke
    296 mm
  • Weight
    2.57752 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    537 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    767 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)