Motion
2BK90-1-7/16

MASTERDRIVE INC
2BK90-1-7/16

V-belt Pulley - 2 Groove, 1.4375 in Bore Size, 8.7500 in O.D., Finished Bore, Cast Iron Material
Mi Item #06806845
MFR #2BK90-1-7/16
Price$158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
2BK90-1-7/16

V-belt Pulley - 2 Groove, 1.4375 in Bore Size, 8.7500 in O.D., Finished Bore, Cast Iron Material
Mi Item #06806845
MFR #2BK90-1-7/16

Mfr description
2BK90-1-7/16 BTS SHEAVE B SECTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.32/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Hub Diameter
    2.4800 in, 2.5000 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    8.7500 in
  • Weight
    10 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)