Motion
FMCBES-875 .875 HCO .625 OUTPUT

NEXEN GROUP
FMCBES-875 .875 HCO .625 OUTPUT

FMCBES-875 0.875,HCO,0.625 OUTPUT
Mi Item #06807050
MFR #FMCBES-875 .875 HCO .625 OUTPUT
Price$2,670.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBES-875 .875 HCO .625 OUTPUT

FMCBES-875 0.875,HCO,0.625 OUTPUT
Mi Item #06807050
MFR #FMCBES-875 .875 HCO .625 OUTPUT

Mfr description
801747
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,670.32/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Product Type
    Pneumatic Brake & Clutch Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)