Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 11 in Bore, 17.874 in OD, 8.0315 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06807226
MFR #01BC1100GRAT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01BC1100GRAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    769 kN
  • Radial Static Load Capacity
    1330 kN
  • Max Rpm
    730 rpm
  • Outer Ring Width
    69 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B1100GR
  • Replacement Complete Pillow Block
    01BCP1100GR
  • Bearing Cage Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text