Specifications
Dimensions
- Weight20.9 lbs
Details
- Finish CoatingUncoated
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings
- UPC_NO7316577380333
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)