Motion
PMN05
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Ductile Iron
MI ITEM #06807246
MFR #PMN05
Price$1,838.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Ductile Iron
MI ITEM #06807246
MFR #PMN05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,838.73/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.8125 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    3.1875 in, 3.2500 in, 3.4375 in, 3.5000 in, 80 mm, 85 mm, 90 mm
  • Overall Height  
    8.5000 in
  • Overall Length  
    13.0000 in
  • Weight
    33 lbs

Details

  • Compatible Bearing Series Part Num
    01-Series, 02-Series
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316577382139

Overview

Mfr description
PMN05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought