Motion
PMN10
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Ductile Iron
Mi Item #06807247
MFR #PMN10
Price$4,363.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Ductile Iron
Mi Item #06807247
MFR #PMN10

Mfr description
PMN10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,363.20/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.1250 in
  • Base Width
    5-7/8 in
  • Bolt Center To Center Length
    17.1250 in
  • Overall Height  
    15.3125 in
  • Overall Length  
    20.1250 in
  • Weight
    100.1 lbs

Details

  • Compatible Bearing Series Part Num
    01-Series, 02-Series
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    7316577382146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)